Gas Detector

  • Mfr # VTS-K0032110101

  • Zoro # G723654389


product price:  $1,256.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.6 in
Operating Humidity - Minimum
15 %
Housing Color
Black
Power Source
Battery
Temperature Code
T4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTS-K0032110101
Zoro #
G723654389
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.6 in
Battery Size
3.7V
Overall Height
6.8 in
Manufacturer Warranty Length
4 yr
Overall Depth
2.6 in

Details

Item
Gas Detector
Operating Humidity - Minimum
15 %
Housing Color
Black
Power Source
Battery
Temperature Code
T4
Includes
Sample Tubing
Data Logger
Yes
Number of Sensors
2
Battery Voltage
3.7V
Battery Life
12 hr
IP Rating
IP66/IP67
Accuracy
Combustible +/-5%, Oxygen +/-0.8% Vol. or +/-0.5% Vol.
Alarm Setting Adjustment
Adjustable Alarm Setting
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Hydrogen Low, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Includes Probe
Yes
Number of Records Stored
250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events
Status Indicator
Bump Test Fail
Maintainability
Maintainable
Measurement Range
Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.)
Product Type
Multi-Gas Detector
Display Type
Digital
Housing Material
Polycarbonate; Rubber Overmold
Series
Ventis(R) MX4
Display Screen Type
LCD
Alarm Setting
Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.)
Operating Temperature - Maximum
122 Degrees F
Communication Protocol
Infrared
Alarm Volume Level
95 dB @ 30 cm
Sensors Included
Combustible Sensor, Oxygen Sensor
Number of Gases Detected
4
Resolution
Combustible 1% LEL, Oxygen 0.1% Vol.
Replaceable Battery
No
Operating Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I, Div 1, Group A, D, Class II, Div 1, Group F, G
Alert Type
Sound, Vibration, Light
Operating Humidity - Maximum
95 %
Standards
CSA Certified, UL Listed
Features
Customizable Alarms, Long Lasting Batteries
Sensor Type
Catalytic, Electrochemical
Visual Alert Type
LED

Description

Gas Detector, Replaceable Battery No, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Hydrogen Low, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Infrared, Series Ventis(R) MX4, Battery Size 3.7V, Number of Records Stored 250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.