Gas Detector

  • Mfr # VTS-K0034100101

  • Zoro # G523654510


product price:  $838.99
/ea
Free Shipping & Returns

Key Features

Sensors Included
Combustible Sensor, Oxygen Sensor
IP Rating
IP66/IP67
Display Screen Type
LCD
Operating Humidity - Minimum
15 %
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTS-K0034100101
Zoro #
G523654510
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.1 in
Overall Depth
1.2 in
Overall Width
2.3 in
Battery Size
3.7V
Manufacturer Warranty Length
4 yr

Details

Item
Gas Detector
Sensors Included
Combustible Sensor, Oxygen Sensor
IP Rating
IP66/IP67
Display Screen Type
LCD
Operating Humidity - Minimum
15 %
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Operating Temperature - Maximum
122 Degrees F
Visual Alert Type
LED
Alarm Volume Level
95 dB @ 30 cm
Operating Humidity - Maximum
95 %
Housing Color
Black
Measurement Range
Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.)
Features
Customizable Alarms, Long Lasting Batteries
Alert Type
Sound, Vibration, Light
Temperature Code
T4
Resolution
Combustible 1% LEL, Oxygen 0.1% Vol.
Status Indicator
Bump Test Fail
Number of Gases Detected
4
Includes Probe
No
Sensor Type
Catalytic, Electrochemical
Accuracy
Combustible +/-5%, Oxygen +/-0.8% Vol. or +/-0.5% Vol.
Operating Temperature - Minimum
-4 Degrees F
Standards
CSA Certified, UL Listed
Number of Records Stored
250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events
Alarm Setting Adjustment
Adjustable Alarm Setting
Display Type
Digital
Communication Protocol
Infrared
Product Type
Multi-Gas Detector
Alarm Setting
Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.)
Data Logger
Yes
Housing Material
Polycarbonate; Rubber Overmold
Includes
Calibration Cup
Maintainability
Maintainable
Series
Ventis(R) MX4
Replaceable Battery
Yes
Battery Life
22 hr
Number of Sensors
2
Hazardous Location Specification
Class I, Div 1, Group A, D, Class II, Div 1, Group F, G
Power Source
Battery
Battery Voltage
3.7V
Includes Test Gas
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Infrared, Series Ventis(R) MX4, Battery Size 3.7V, Number of Records Stored 250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products