Gas Detector

  • Mfr # VTS-K5134100101

  • Zoro # G623654595


product price:  $1,143.99
/ea
Free Shipping & Returns

Key Features

Number of Sensors
4
Operating Temperature - Minimum
-4 Degrees F
Operating Humidity - Maximum
95 %
Manufacturer Warranty Length
4 yr
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTS-K5134100101
Zoro #
G623654595
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
4 yr
Overall Depth
1.2 in
Overall Height
4.1 in
Battery Size
3.7V
Overall Width
2.3 in

Details

Item
Gas Detector
Number of Sensors
4
Operating Temperature - Minimum
-4 Degrees F
Operating Humidity - Maximum
95 %
Display Type
Digital
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Number of Records Stored
250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events
Sensor Type
Catalytic, Electrochemical
Hazardous Location Specification
Class I, Div 1, Group A, D, Class II, Div 1, Group F, G
IP Rating
IP66/IP67
Alarm Volume Level
95 dB @ 30 cm
Operating Temperature - Maximum
122 Degrees F
Accuracy
Carbon Monoxide +/-5%, Combustible +/-5%, Oxygen +/-0.8% Vol. or +/-0.5% Vol., Sulfur Dioxide +/-10%
Product Type
Multi-Gas Detector
Number of Gases Detected
4
Power Source
Battery
Standards
CSA Certified, UL Listed
Communication Protocol
Infrared
Data Logger
Yes
Status Indicator
Bump Test Fail
Alarm Setting Adjustment
Adjustable Alarm Setting
Series
Ventis(R) MX4
Alert Type
Sound, Vibration, Light
Maintainability
Maintainable
Resolution
Carbon Monoxide 1 ppm, Combustible 1% LEL, Oxygen 0.1% Vol., Sulfur Dioxide 0.1 ppm
Housing Color
Black
Operating Humidity - Minimum
15 %
Replaceable Battery
Yes
Sensors Included
Carbon Monoxide Sensor, Combustible Sensor, Oxygen Sensor, Sulfur Dioxide Sensor
Features
Customizable Alarms, Long Lasting Batteries
Alarm Setting
Carbon Monoxide (0 to 1000 ppm), Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 150 ppm)
Includes Probe
No
Housing Material
Polycarbonate; Rubber Overmold
Measurement Range
Carbon Monoxide (0 to 1,000 ppm), Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 150 ppm)
Battery Voltage
3.7V
Includes
Calibration Cup
Temperature Code
T4
Visual Alert Type
LED
Display Screen Type
LCD
Battery Life
22 hr
Includes Test Gas
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Infrared, Series Ventis(R) MX4, Battery Size 3.7V, Number of Records Stored 250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products