Zoro Homepage

Gas Regulator, 1/2 Lpm

  • Mfr # 18100883

  • Zoro # G3194956


product price: $271.99
/ea
Free Shipping & Returns

Key Features

For Use With
Calibration Gas Cylinders
Flow Rate
1/2 lpm
Industry Type
Healthcare
Product Type
Gas Regulator
CGA Number
CGA C10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18100883
Zoro #
G3194956
UPC #
-
Country of Origin
United States

Details

Item
Gas Cylinder Regulator
For Use With
Calibration Gas Cylinders
Flow Rate
1/2 lpm
Industry Type
Healthcare
Product Type
Gas Regulator
CGA Number
CGA C10
For Cylinder Volume
1.8 L
Inlet Connection Gender
Male
Flow Rate - Maximum
0.5 lpm
For Gas Type
Carbon Dioxide, Nitrogen
Operating Temperature - Maximum
125 Degrees F
Outlet Connection Gender
Male

Description

Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 1.8 L, Inlet Connection Gender Male, Outlet Connection Gender Male, CGA Number CGA C10, For Gas Type Carbon Dioxide, Nitrogen, Operating Temperature - Maximum 125 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.