Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
GasDetectorSensor, CombustibleGas
- Mfr # 18109490
- Zoro # G6140219
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Detects
Combustibles
Industry Type
Healthcare
Sensor Range
0 to 100% LEL
Resolution
1% LEL
Measurement Range
LEL (0 to 100%)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18109490
- Zoro #
- G6140219
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Detector Sensor
- Detects
- Combustibles
- Industry Type
- Healthcare
- Sensor Range
- 0 to 100% LEL
- Resolution
- 1% LEL
- Measurement Range
- LEL (0 to 100%)
- Sensor Type
- Catalytic
- Gas Detected
- Combustible Gas
- Compatible Detector Model/Series
- Radius BZ1
- Series
- Radius BZ1
- For Detector Type
- Portable
- Sensor Life
- 2 yr
- Compatible Detector Manufacturer Part Number
- 18109490
Description
Gas Detector Sensor, Gas Detected Combustible Gas, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP47, Sensor Type Catalytic, For Detector Type Portable, Sensor Life 2 yr, Series Radius BZ1, Resolution 1 Percent LEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.