Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
GasDetectorSensor, CombustibleGas
- Mfr # 18109489
- Zoro # G6140228
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Sensor Range
0 to 100% LEL
Detects
Combustibles
Resolution
1% LEL
Industry Type
Healthcare
Sensor Type
Catalytic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18109489
- Zoro #
- G6140228
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gas Detector Sensor
- Sensor Range
- 0 to 100% LEL
- Detects
- Combustibles
- Resolution
- 1% LEL
- Industry Type
- Healthcare
- Sensor Type
- Catalytic
- Series
- Radius BZ1
- Compatible Detector Model/Series
- Radius BZ1
- Gas Detected
- Combustible Gas
- Sensor Life
- 2 yr
- Measurement Range
- LEL (0 to 100%)
- For Detector Type
- Portable
- Compatible Detector Manufacturer Part Number
- 18109489
Description
Gas Detector Sensor, Gas Detected Combustible Gas, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP46, Sensor Type Catalytic, For Detector Type Portable, Sensor Life 2 yr, Series Radius BZ1, Resolution 1 Percent LEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.