Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
GasDetectorSensor, Electrochem, CO
- Mfr # 17160204
- Zoro # G701800302
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Detects
Carbon Monoxide
Sensor Range
0 to 1000 ppm
Resolution
1 ppm
Temp. Range
-40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
For Use With
Tango TX2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17160204
- Zoro #
- G701800302
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors
Details
- Item
- Gas Detector Sensor
- Detects
- Carbon Monoxide
- Sensor Range
- 0 to 1000 ppm
- Resolution
- 1 ppm
- Temp. Range
- -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
- For Use With
- Tango TX2
- Chemical Formula
- CO
- For Detector Type
- Portable
- Series
- Tango TX2
- Compatible Detector Model/Series
- Tango TX2
- Operating Temperature - Minimum
- -40 Degrees F
- Features
- Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors
- Measurement Range
- 0 to 1,000 ppm
- T50 Response Time
- 12 sec
- T90 Response Time
- 48 sec
- Sensor Life
- 3 yr
- Gas Detected
- Carbon Monoxide
- Sensor Type
- Electrochemical
- Operating Temperature - Maximum
- 122 Degrees F
- Compatible Detector Manufacturer Part Number
- 17160204
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 1,000 ppm, Compatible Detector Model/Series Tango TX2, Compatible Detector Grainger Part Number 782KK1, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 48 sec, Sensor Life 3 yr, Series Tango TX2, Features Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors, Resolution 1 ppm, T50 Response Time 12 sec, Operating Temperature - Maximum 122 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.