Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
GasDetectorSensor, Electrochem, H2S
- Mfr # 17160207
- Zoro # G401800299
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Detects
Hydrogen Sulfide
Sensor Range
0 to 500 ppm
Resolution
0.1 ppm
Temp. Range
-40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
For Use With
Tango TX2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17160207
- Zoro #
- G401800299
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors
Details
- Item
- Gas Detector Sensor
- Detects
- Hydrogen Sulfide
- Sensor Range
- 0 to 500 ppm
- Resolution
- 0.1 ppm
- Temp. Range
- -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
- For Use With
- Tango TX2
- Chemical Formula
- H2S
- Gas Detected
- Hydrogen Sulfide
- For Detector Type
- Portable
- Measurement Range
- 0 to 500 ppm
- Operating Temperature - Minimum
- -40 Degrees F
- Sensor Life
- 3 yr
- Series
- Tango TX2
- Sensor Type
- Electrochemical
- Operating Temperature - Maximum
- 122 Degrees F
- T50 Response Time
- 8 sec
- Features
- Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors
- T90 Response Time
- 20 sec
- Compatible Detector Model/Series
- Tango TX2
- Compatible Detector Manufacturer Part Number
- 17160207
Description
Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series Tango TX2, Compatible Detector Grainger Part Number 782KK2, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 20 sec, Sensor Life 3 yr, Series Tango TX2, Features Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors, Resolution 0.1 ppm, T50 Response Time 8 sec, Operating Temperature - Maximum 122 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.