Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
GasDetectorSensor, Electrochem, NH3
- Mfr # 17156650-6
- Zoro # G6140395
product price:Â
$
1,031.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 18109396-ABC
Detects
Ammonia
Industry Type
Healthcare
Chemical Formula
NH3
Resolution
1 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17156650-6
- Zoro #
- G6140395
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gas Detector Sensor
- For Use With
- Mfr. No. 18109396-ABC
- Detects
- Ammonia
- Industry Type
- Healthcare
- Chemical Formula
- NH3
- Resolution
- 1 ppm
- Sensor Range
- 0 to 500 ppm
- Temp. Range
- -20 Degrees to 55 Degrees C
- Operating Temperature - Maximum
- 122 Degrees F
- T50 Response Time
- 85 sec
- Measurement Range
- 0 to 500 ppm
- Compatible Detector Model/Series
- Radius BZ1
- T90 Response Time
- 26 sec
- Series
- Radius BZ1
- Sensor Type
- Electrochemical
- Gas Detected
- Ammonia
- Operating Temperature - Minimum
- -4 Degrees F
- For Detector Type
- Portable
- Sensor Life
- 2 yr
- Compatible Detector Manufacturer Part Number
- 17156650-6
Description
Gas Detector Sensor, Gas Detected Ammonia, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP29, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 26 sec, Compatible Detector Manufacturer Part Number 17156650-6, Sensor Life 2 yr, Series Radius BZ1, Resolution 1 ppm, T50 Response Time 85 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.