Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
GasDetectorSensor, Electrochem, NO2
- Mfr # 17160205
- Zoro # G401800305
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Detects
Nitrogen Dioxide
Sensor Range
0 to 150 ppm
Resolution
0.1 ppm
Temp. Range
-22 Degrees to 122 Degrees F, -30 Degrees to 50 Degrees C
For Use With
Tango TX2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17160205
- Zoro #
- G401800305
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Detector Sensor
- Detects
- Nitrogen Dioxide
- Sensor Range
- 0 to 150 ppm
- Resolution
- 0.1 ppm
- Temp. Range
- -22 Degrees to 122 Degrees F, -30 Degrees to 50 Degrees C
- For Use With
- Tango TX2
- Chemical Formula
- NO2
- T90 Response Time
- 30 sec
- Operating Temperature - Maximum
- 122 Degrees F
- For Detector Type
- Portable
- T50 Response Time
- 10 sec
- Features
- Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors
- Gas Detected
- Nitrogen Dioxide
- Measurement Range
- 0 to 150 ppm
- Operating Temperature - Minimum
- -30 Degrees F
- Sensor Type
- Electrochemical
- Sensor Life
- 2 yr
- Series
- Tango TX2
- Compatible Detector Model/Series
- Tango TX2
- Compatible Detector Manufacturer Part Number
- 17160205
Dimensions
- Fits Chest Size
- Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors
Description
Gas Detector Sensor, Gas Detected Nitrogen Dioxide, Measurement Range 0 to 150 ppm, Compatible Detector Model/Series Tango TX2, Compatible Detector Grainger Part Number 782KK4, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 30 sec, Compatible Detector Manufacturer Part Number 17160205, Sensor Life 2 yr, Series Tango TX2, Features Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors, Resolution 0.1 ppm, T50 Response Time 10 sec
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.