Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
GasDetectorSensor/Catalytic, O2
- Mfr # 17156920
- Zoro # G4442980
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ventis Pro 4, Ventis Pro 5 Series
Sensor Range
0 to 30%
Chemical Formula
O2
Resolution
0.1% vol/vol
Industry Type
Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17156920
- Zoro #
- G4442980
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gas Detector Sensor
- For Use With
- Ventis Pro 4, Ventis Pro 5 Series
- Sensor Range
- 0 to 30%
- Chemical Formula
- O2
- Resolution
- 0.1% vol/vol
- Industry Type
- Healthcare
- Detects
- Oxygen
- Temp. Range
- -40 Degrees to 122 Degrees F (-40 Degrees to 50 Degrees C)
- Measurement Range
- 0 to 30%
- Sensor Type
- Electrochemical
- Compatible Detector Model/Series
- Ventis Pro4, Ventis Pro5
- For Detector Type
- Portable
- Sensor Life
- 4 yr
- Series
- Ventis Pro4, Ventis Pro5
- Operating Temperature - Minimum
- -40 Degrees F
- Gas Detected
- Oxygen
- Operating Temperature - Maximum
- 122 Degrees F
- Compatible Detector Manufacturer Part Number
- 17156920
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 Percent, Compatible Detector Model/Series Ventis Pro4, Ventis Pro5, Compatible Detector Grainger Part Number 49KA06, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 4 yr, Series Ventis Pro4, Ventis Pro5, Resolution 0.1 Percent vol/vol, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula O2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.