Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
GasDetectorSensor, Electrochem, Chlorine
- Mfr # 17155306-7
- Zoro # G123355763
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Sub-Brand
Industrial Scientific
Gas Detected
Chlorine
Sensor Type
Electrochemical
Compatible Detector Manufacturer Part Number
17155306-7
Resolution
Chlorine 0.1 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17155306-7
- Zoro #
- G123355763
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Detector Sensor
- Sub-Brand
- Industrial Scientific
- Gas Detected
- Chlorine
- Sensor Type
- Electrochemical
- Compatible Detector Manufacturer Part Number
- 17155306-7
- Resolution
- Chlorine 0.1 ppm
- For Detector Type
- Portable
- Measurement Range
- Chlorine (0 to 50 ppm)
Description
Gas Detector Sensor, Gas Detected Chlorine, Measurement Range Chlorine (0 to 50 ppm), Compatible Detector Grainger Part Number 417ZK2, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number 17155306-7, Sub-Brand Industrial Scientific, Resolution Chlorine 0.1 ppm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.