Industrial Scientific

Multi-Gas Detector, 12 hr Battery Life, Orange


product price: $927.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Alarm Setting Adjustable
  • Battery Life 12 hr
  • Housing Color Orange
  • Features Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
  • Chemical Formula CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
See all product information

Product Information

Dimensions

Overall Width 2.3 in
Overall Height 4.1 in
Manufacturer Warranty Length 4 yr
Overall Depth 1.4 in

Details

Alarm Setting Adjustable
Battery Life 12 hr
Housing Color Orange
Features Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
Chemical Formula CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
Sensor Range H2S 0 to 500 ppm
Operating Temp. Range -40 Degrees to 122 Degrees F
Item Multi-Gas Detector
Power Source Battery
Standards CSA Certified, UL Listed
Alarm Type Audible, Vibrating, Visual
Status Indicator LED
IP Rating IP68
Hazardous Location Specification Class I Divisions 1 Groups A, B, C, D, T4, Class I Zone 1, EX D IA IIC, T4
Sensor Type Catalytic, Electrochemical, Infrared
Operating Humidity - Maximum 95 %
Gas Detected Hydrogen Sulfide
Series Ventis Pro5
Operating Temperature - Minimum -40 Degrees F
Alert Type Vibration
Receiver Range 300 ft
Data Logger Yes
Operating Frequency 2.405 to 2.480 GHz
Number of Gases Detected 1
Operating Humidity - Minimum 15 %
Number of Peers - Maximum 25
Display Type Digital
Replaceable Battery Yes
Includes Probe No
Number of Records Stored 60 Alarm Events
Operating Temperature - Maximum 122 Degrees F
Alarm Volume Level 95 dB @ 3.9 in
Housing Material Polycarbonate
Alarm Setting Adjustment Adjustable Alarm Setting
Sensor Life 1 yr
Measurement Range Hydrogen Sulfide (0 to 500 ppm in 0.1 ppm)
Display Screen Type LCD with Backlight
Rechargeable Battery Yes
Number of Sensors 3
Temperature Code T4
Visual Alert Type Blue LED, Red LED
Battery Chemistry Lithium Ion
Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN)

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Hydrogen Sulfide, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Infrared

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.