Zoro Homepage

Multi Gas Replacement Sensor, Methane

  • Mfr # 17155304-S

  • Zoro # G306878935


product price: $1,322.99
/ea
Free Shipping & Returns

Key Features

Detects
Methane
Sensor Range
0 - 5% Vol
Resolution
0.01%
Temp. Range
-40 Degrees C to 50 Degrees C, -40 Degrees F to 122 Degrees F
For Use With
4Series, Ventis Pro5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17155304-S
Zoro #
G306878935
UPC #
-
Country of Origin
United States

Details

Item
Multi Gas Replacement Sensor
Detects
Methane
Sensor Range
0 - 5% Vol
Resolution
0.01%
Temp. Range
-40 Degrees C to 50 Degrees C, -40 Degrees F to 122 Degrees F
For Use With
4Series, Ventis Pro5
Chemical Formula
CH4
Operating Temperature - Minimum
-40 Degrees F
Measurement Range
0 to 5% Vol
Gas Detected
Methane
Operating Temperature - Maximum
122 Degrees F
Compatible Detector Model/Series
Ventis(R) Pro 4 Series, Ventis(R) Pro 5 Series

Description

Multi Gas Replacement Sensor, Gas Detected Methane, Measurement Range 0 to 5 Percent Vol, Compatible Detector Model/Series Ventis(R) Pro 4 Series, Ventis(R) Pro 5 Series, Resolution 0.01 Percent, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula CH4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.