MX6 iBrid Multi-Gas Detector, IP64, Audible, Vibrating, Visual, LCD, 10.5 hr Battery Life
Mfr # MX6-K1230301
Zoro # G6635517
product price:Â $4,323.99
/ea
Free Shipping & Returns
Key Features
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Battery Life
10.5 hr
Operating Temp. Range
-20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MX6-K1230301
Zoro #
G6635517
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Height
5 3/8 in
Battery Size
AA
Overall Height
5.3 in
Overall Depth
1.9 in
Manufacturer Warranty Length
Limited Lifetime
Overall Width
3.5 in
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Not Applicable, Series MX6 iBrid, Battery Size AA, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Infrared, Photo Ionization, Temperature Code T4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.