Pump Door, Orange, For Ventis Pro5
- Mfr # 17156945-1
- Zoro # G4442901
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ventis Pro5
Color
Orange
Industry Type
Healthcare
Features
Orange
Power Source
Manual/Non-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17156945-1
- Zoro #
- G4442901
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Pump Door
- For Use With
- Ventis Pro5
- Color
- Orange
- Industry Type
- Healthcare
- Features
- Orange
- Power Source
- Manual/Non-Powered
- Status Indicator
- No
- Product Type
- Pump Door
- Series
- Ventis Pro5
- Compatible Manufacturer Part Number
- 17156945-1
- Power Source - TS Only
- Manual/Non-Powered
- Power Source - old
- Manual/Non-Powered
- Wire Color
- Orange
- Compatible Product Type
- Ventis Pro5
Description
Pump Door, Product Type Pump Door, Series Ventis(R) Pro5, Color Orange, For Use With Ventis Pro5, Power Source Manual/Non-Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.