Zoro Homepage

Radius BZ1 Multi-Gas Detector, IP66, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # BZ1-K123000111

  • Zoro # G6140919


product price: $9,692.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
142 hr
Operating Temp. Range
-20 Degrees C to 55 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ1-K123000111
Zoro #
G6140919
UPC #
-
Country of Origin
United States

Dimensions

Height
21 1/2 in
Width
11 1/2 in
Display Size
4.4 in
Overall Width
11.5 in
Manufacturer Warranty Length
2 yr
Overall Depth
11.5 in
Overall Height
21.5 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
142 hr
Operating Temp. Range
-20 Degrees C to 55 Degrees C
Standards
CSA Certified, UL Listed
Sensor Range
0 to 100% LEL, CO 0 to 1500 ppm, H2S 0 to 500 ppm, O2 0 to 30.0%
IP Rating
IP66
Series
Radius BZ1
Display Screen Type
LCD with Backlight
Chemical Formula
CH4, CL2, CLO2, CO, CO/H2, CO2, H2, H2S, HC, HCL, HCN, NH3, NO, NO2, O2, PH3, SO2
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol
Housing Color
Orange
PID Ionization Energy Level
10.6 eV
Features
Detect Up to Seven Gases Using 22 Sensor Options Including PID, Extended Run Time Power Supply can Extend Battery to Over 1 Month, Run Time of 7 Days (168 Hours), Ultra-Bright Blue and Red Lights
Includes
Calibration Cup, Charging Power Supply, Hand Tool, Pump Inlet Water Barrier, Region Specific Cord, Sample Tubing
Power Source
Battery
Status Indicator
LED
Alarm Setting Adjustment
Adjustable Alarm Setting
Data Logger
Yes
Temperature Code
T4
Battery Chemistry
Nickel Metal Hydride
Number of Peers - Maximum
25
Operating Temperature - Minimum
-4 Degrees F
Operating Humidity - Minimum
15 %
Sensor Type
Catalytic, Electrochemical, Infrared, Photo Ionization
Receiver Range
1,000 ft
Operating Frequency
2.405 to 2.480 GHz
Rechargeable Battery
Yes
Alert Type
Light, Sound
Includes Probe
No
Number of Sensors
6
Operating Temperature - Maximum
131 Degrees F
Visual Alert Type
Blue LED, Red LED
Measurement Range
Carbon Monoxide (0 to 1500 ppm), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% vol in 0.1%)
Communication Protocol
Wireless
Includes Mounting Hardware
Yes
Resistance Properties
Impact Resistant, Weather Resistant
Display Type
Digital
Number of Gases Detected
3
Operating Humidity - Maximum
95 %
Replaceable Battery
Yes
Alarm Volume Level
108 dB @ 3.3 ft
Product Type
Area Gas Monitor

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Wireless, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant, Operating Humidity - Minimum 15 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.