Zoro Homepage

Repl Battery Pack, Ext Range Li-Ion

  • Mfr # 17131038-5

  • Zoro # G6476662


product price: $610.99
/ea
Free Shipping & Returns

Key Features

For Use With
MX6 iBird
Standards
MSHA
Color
Black
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Battery Life
36 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17131038-5
Zoro #
G6476662
UPC #
-
Country of Origin
Malaysia

Details

Item
Battery Pack
For Use With
MX6 iBird
Standards
MSHA
Color
Black
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Battery Life
36 hr
Battery Type
Extended Range Li-Ion
Voltage
3.7V DC
Product Type
Battery Pack
Operating Temperature - Maximum
122 Degrees F
Output Voltage
3.7V DC
Operating Temperature - Minimum
-4 Degrees F
For Battery Chemistry
Lithium Ion
Battery Chemistry
Lithium Ion
Rechargeable
Yes
Series
MX6 iBrid

Description

Battery Pack, Product Type Battery Pack, Series MX6 iBrid, For Battery Chemistry Lithium Ion, Rechargeable Yes, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With MX6 iBird, Output Voltage 3.7V DC, Battery Life 36 hr, Standards MSHA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.