Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Sensor, 0 to 30 ppm

  • Mfr # 18109474

  • Zoro # G6140270


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Industry Type
Healthcare
Sensor Range
0 to 30 ppm
Detects
Oxygen
Resolution
0.1 ppm
Series
Radius BZ1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109474
Zoro #
G6140270
UPC #
-
Country of Origin
United States

Details

Item
Gas Detector Sensor
Industry Type
Healthcare
Sensor Range
0 to 30 ppm
Detects
Oxygen
Resolution
0.1 ppm
Series
Radius BZ1
Compatible Detector Model/Series
Radius BZ1
Measurement Range
0 to 30 ppm
Sensor Life
2 yr
Chemical Formula
O2
Gas Detected
Oxygen
For Detector Type
Portable
Sensor Type
Electrochemical

Description

Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP41, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 2 yr, Series Radius BZ1, Resolution 0.1 ppm, Chemical Formula O2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.