SENSOR

  • Mfr # 17124975-5

  • Zoro # G823358569


product price:  $783.99
/ea
Free Shipping & Returns

Key Features

Sub-Brand
Industrial Scientific
Sensor Type
Electrochemical
For Detector Type
Portable
Resolution
Sulfur Dioxide 0.1 ppm
Gas Detected
Sulfur Dioxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17124975-5
Zoro #
G823358569
UPC #
-
Country of Origin
United States

Details

Sub-Brand
Industrial Scientific
Sensor Type
Electrochemical
Item
Gas Detector Sensor
For Detector Type
Portable
Resolution
Sulfur Dioxide 0.1 ppm
Gas Detected
Sulfur Dioxide
Measurement Range
Sulfur Dioxide (0 to 150 ppm)
Compatible Detector Manufacturer Part Number
17124975-5

Description

Gas Detector Sensor, Gas Detected Sulfur Dioxide, Measurement Range Sulfur Dioxide (0 to 150 ppm), Compatible Detector Grainger Part Number 417ZK3, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number 17124975-5, Sub-Brand Industrial Scientific, Resolution Sulfur Dioxide 0.1 ppm

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.