SENSOR
Mfr # 17124975-7
Zoro # G223353805
product price:Â $988.99
/ea
Free Shipping & Returns
Key Features
Compatible Detector Manufacturer Part Number
17124975-7
Sub-Brand
Industrial Scientific
Gas Detected
Chlorine
Resolution
Chlorine 0.1 ppm
For Detector Type
Portable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17124975-7
Zoro #
G223353805
UPC #
-
Country of Origin
United States
Details
Compatible Detector Manufacturer Part Number
17124975-7
Sub-Brand
Industrial Scientific
Item
Gas Detector Sensor
Gas Detected
Chlorine
Resolution
Chlorine 0.1 ppm
For Detector Type
Portable
Measurement Range
Chlorine (0 to 50 ppm)
Sensor Type
Electrochemical
Description
Gas Detector Sensor, Gas Detected Chlorine, Measurement Range Chlorine (0 to 50 ppm), Compatible Detector Grainger Part Number 417ZK9, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number 17124975-7, Sub-Brand Industrial Scientific, Resolution Chlorine 0.1 ppm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.