SENSOR
Mfr # 17124975-D
Zoro # G023357447
product price:Â $988.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
Electrochemical
Resolution
Nitric Oxide 1 ppm
Measurement Range
Nitric Oxide (0 to 1,000 ppm)
Gas Detected
Nitric Oxide
Sub-Brand
Industrial Scientific
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17124975-D
Zoro #
G023357447
UPC #
-
Country of Origin
United States
Details
Sensor Type
Electrochemical
Resolution
Nitric Oxide 1 ppm
Measurement Range
Nitric Oxide (0 to 1,000 ppm)
Gas Detected
Nitric Oxide
Sub-Brand
Industrial Scientific
Compatible Detector Manufacturer Part Number
17124975-D
Item
Gas Detector Sensor
For Detector Type
Portable
Description
Gas Detector Sensor, Gas Detected Nitric Oxide, Measurement Range Nitric Oxide (0 to 1,000 ppm), Compatible Detector Grainger Part Number 417ZK8, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number 17124975-D, Sub-Brand Industrial Scientific, Resolution Nitric Oxide 1 ppm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.