SENSOR

  • Mfr # 17124975-H

  • Zoro # G123356104


product price:  $663.99
/ea
Free Shipping & Returns

Key Features

Compatible Detector Manufacturer Part Number
17124975-H
Sensor Type
Electrochemical
Measurement Range
Carbon Monoxide (0 to 9,999 ppm)
For Detector Type
Portable
Gas Detected
Carbon Monoxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17124975-H
Zoro #
G123356104
UPC #
-
Country of Origin
United States

Details

Compatible Detector Manufacturer Part Number
17124975-H
Sensor Type
Electrochemical
Item
Gas Detector Sensor
Measurement Range
Carbon Monoxide (0 to 9,999 ppm)
For Detector Type
Portable
Gas Detected
Carbon Monoxide
Sub-Brand
Industrial Scientific
Resolution
Carbon Monoxide 1 ppm

Description

Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range Carbon Monoxide (0 to 9,999 ppm), Compatible Detector Grainger Part Number 417ZK5, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number 17124975-H, Sub-Brand Industrial Scientific, Resolution Carbon Monoxide 1 ppm

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.