SENSOR

  • Mfr # 17124975-J

  • Zoro # G823359863


product price:  $896.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm)
Gas Detected
Carbon Monoxide, Hydrogen Sulfide
Sensor Type
Electrochemical
Resolution
Carbon Monoxide 1 or 0.1 ppm
Compatible Detector Manufacturer Part Number
17124975-J
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17124975-J
Zoro #
G823359863
UPC #
-
Country of Origin
United States

Details

Measurement Range
Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm)
Item
Gas Detector Sensor
Gas Detected
Carbon Monoxide, Hydrogen Sulfide
Sensor Type
Electrochemical
Resolution
Carbon Monoxide 1 or 0.1 ppm
Compatible Detector Manufacturer Part Number
17124975-J
For Detector Type
Portable
Sub-Brand
Industrial Scientific

Description

Gas Detector Sensor, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Measurement Range Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm), Compatible Detector Grainger Part Number 417ZK6, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number 17124975-J, Sub-Brand Industrial Scientific, Resolution Carbon Monoxide 1 or 0.1 ppm

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.