SENSOR
Mfr # 17124983-B
Zoro # G523352522
product price:Â $755.99
/ea
Free Shipping & Returns
Key Features
For Detector Type
Portable
Measurement Range
Hydrogen Cyanide (0 to 30 ppm)
Sub-Brand
Industrial Scientific
Resolution
Hydrogen Cyanide 0.1 ppm
Sensor Type
Electrochemical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17124983-B
Zoro #
G523352522
UPC #
-
Country of Origin
United States
Details
For Detector Type
Portable
Measurement Range
Hydrogen Cyanide (0 to 30 ppm)
Item
Gas Detector Sensor
Sub-Brand
Industrial Scientific
Resolution
Hydrogen Cyanide 0.1 ppm
Sensor Type
Electrochemical
Compatible Detector Manufacturer Part Number
17124983-B
Gas Detected
Hydrogen Cyanide
Description
Gas Detector Sensor, Gas Detected Hydrogen Cyanide, Measurement Range Hydrogen Cyanide (0 to 30 ppm), Compatible Detector Grainger Part Number 55PV37, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number 17124983-B, Sub-Brand Industrial Scientific, Resolution Hydrogen Cyanide 0.1 ppm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.