This item is Discontinued.

Industrial Scientific Single Gas Detector, Carbon Monoxide 18105254

Single Gas Detector, Carbon Monoxide (Discontinued)

  • Mfr # 18105254
  • Zoro # G0630463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18105254
Zoro #
G0630463
UPC #
-
Country of Origin
China

Dimensions

Height
3 19/50 in
Width
2 3/10 in
Depth
3/4 in
Battery Size
AA

Details

Item
Single-Gas Detector
Gas Type
CO
Operating Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
Alarm Setting
Low 35 ppm, High 70 ppm
Detects
Carbon Monoxide
Standards
CSA - Class I, Groups A, B, C, D, CENELEC (ATEX) and Australia - EEx ia IIC
Features
RFI and Ingress Protection, Single Button
Battery Type
AA Alkaline
Alarm Type
Audible, Visual and Vibrating
Includes
Clip
Resolution
1 ppm
Battery Life
1,500 hr
Sensor Range
0 to 999 ppm
Display
LCD
Interchangeable Sensors
No
Housing Color
Yellow
Operating Humidity - Maximum
95 %
Replaceable Battery
Yes
Series
T40 Rattler
IP Rating
IP66/IP67
Number of Gases Detected
1
Alarm Setting Adjustment
Adjustable Alarm Setting
Includes Probe
No
Power Source
Battery
Operating Humidity - Minimum
95 %
Maintainability
Maintenance-Free

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Monoxide, Communication Protocol Not Applicable, Series T40 Rattler, Battery Size AA, Operating Humidity - Maximum 95 Percent, Operating Humidity - Minimum 95 Percent, Alarm Setting Low 35 ppm, High 70 ppm, Battery Life 1,500 hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.