Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Gas Detector, CO, 0-1000ppm, Orange

  • Mfr # TX1-1

  • Zoro # G6421301


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Includes
Calibration Cup, Calibration/Bump Test Tubing, Suspender Clip
Features
IP67 Rated, Replaceable Battery, Replaceable Sensors, Two Button, Water and Dust Resistant
Gas Type
CO
Standards
ANZEx: Ex ia s Zone 0 I, Ex ia s Zone 0 IIC T4, ATEX: Ex ia I, ATEX: Ex ia IIC T4 Ga, Cl II, Groups F G, Cl l Zone LEL 0, AEx ia d IIC T4 (or AEx ia d IIC T4 IR Sensor), CMA: Approval for Mining Products, CH4,O2,CO,CO2, CSA: Cl I, Gr A-D T4, EAC: PBExiadI X, 1ExiadIICT4 X, Equipment Group and Category: I M1/II 1G, Ex d ia IIC T4, Ex d ia IIC T4 Gb, Ex ia IIC T4 Ga, IECEX: Ex ia I (Ex ia d I IR Sensor), II 1G (or Ex d ia IIC T4 Gb IR Sensor), INMETRO: Ex ia IIC T4 Ga, KC: Ex d ia IIC T4, KIMM: Ex d ia IIC T4, MDR: Registration of Plant Design, CH4,O2,CO,H2S,NO2, MSHA: 30 CRF, Part 22, Intrinsically Safe for Methane/Air Mixtures, PA-DEP: BFE 114-08 Permissible for PA Bituminous Underground Mines, UL Class I Division 1, Groups A, B, C, D, T4
Interchangeable Sensors
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX1-1
Zoro #
G6421301
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 3/8 in
Width
2 in
Height
3 9/10 in
Overall Width
2 in
Overall Height
3.9 in
Battery Size
3.6V
Overall Depth
1.38 in

Details

Item
Single-Gas Detector
Includes
Calibration Cup, Calibration/Bump Test Tubing, Suspender Clip
Features
IP67 Rated, Replaceable Battery, Replaceable Sensors, Two Button, Water and Dust Resistant
Gas Type
CO
Standards
ANZEx: Ex ia s Zone 0 I, Ex ia s Zone 0 IIC T4, ATEX: Ex ia I, ATEX: Ex ia IIC T4 Ga, Cl II, Groups F G, Cl l Zone LEL 0, AEx ia d IIC T4 (or AEx ia d IIC T4 IR Sensor), CMA: Approval for Mining Products, CH4,O2,CO,CO2, CSA: Cl I, Gr A-D T4, EAC: PBExiadI X, 1ExiadIICT4 X, Equipment Group and Category: I M1/II 1G, Ex d ia IIC T4, Ex d ia IIC T4 Gb, Ex ia IIC T4 Ga, IECEX: Ex ia I (Ex ia d I IR Sensor), II 1G (or Ex d ia IIC T4 Gb IR Sensor), INMETRO: Ex ia IIC T4 Ga, KC: Ex d ia IIC T4, KIMM: Ex d ia IIC T4, MDR: Registration of Plant Design, CH4,O2,CO,H2S,NO2, MSHA: 30 CRF, Part 22, Intrinsically Safe for Methane/Air Mixtures, PA-DEP: BFE 114-08 Permissible for PA Bituminous Underground Mines, UL Class I Division 1, Groups A, B, C, D, T4
Interchangeable Sensors
Yes
Battery Life
2 yr
Resolution
1.0 ppm
Sensor Range
0 to 1000 ppm
Alarm Type
Audible (100dB), Vibrating, Visual
Housing Color
Orange
Detects
Carbon Monoxide
Alarm Setting
Adjustable
Battery Type
3.6V Lithium
Display
Backlit LCD
Status Indicator
LED
Temp. Range
-20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
Product Type
Single-Gas Detector
Replaceable Battery
Yes
Battery Voltage
3.6 V
Sensor Type
Electrochemical
Rechargeable Battery
No
Operating Temperature - Maximum
122 Degrees F
Gas Detected
Carbon Monoxide
Measurement Range
0 to 1,000 ppm
Operating Humidity - Minimum
95 %
Battery Chemistry
Lithium
Temperature Code
T4
Operating Humidity - Maximum
95 %
Series
Tango TX1
Chemical Formula
CO, CO/H2, H2S, NO2, SO2
Display Screen Type
LCD
Operating Temperature - Minimum
-40 Degrees F
Visual Alert Type
Blue LED, Red LED
Maintainability
Maintenance-Free
Alert Type
Vibration
Includes Probe
No
IP Rating
IP66/IP67
Data Logger
Yes
Alarm Volume Level
100 dB @ 3.9 in
Number of Gases Detected
1

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Communication Protocol Not Applicable, Series Tango TX1, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery No, Battery Voltage 3.6 V, Operating Humidity - Minimum 95 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.