Single-GasDetector, Orange, H2S

  • Mfr # TX1-2
  • Zoro # G7147935
product price: 
$
519.99
/ea
Free Shipping & Returns

Key Features

Includes
Calibration Cup, Calibration/Bump Test Tubing, Suspender Clip
Features
IP67 Rated, Replaceable Battery, Replaceable Sensors, Two Button, Water and Dust Resistant
Gas Type
H2S
Standards
ANZEx: Ex ia s Zone 0 I, Ex ia s Zone 0 IIC T4, ATEX: Ex ia I, ATEX: Ex ia IIC T4 Ga, Cl II, Groups F G, Cl l Zone LEL 0, AEx ia d IIC T4 (or AEx ia d IIC T4 IR Sensor), CMA: Approval for Mining Products, CH4,O2,CO,CO2, CSA: Cl I, Gr A-D T4, EAC: PBExiadI X, 1ExiadIICT4 X, Equipment Group and Category: I M1/II 1G, Ex d ia IIC T4, Ex d ia IIC T4 Gb, Ex ia IIC T4 Ga, IECEX: Ex ia I (Ex ia d I IR Sensor), II 1G (or Ex d ia IIC T4 Gb IR Sensor), INMETRO: Ex ia IIC T4 Ga, KC: Ex d ia IIC T4, KIMM: Ex d ia IIC T4, MDR: Registration of Plant Design, CH4,O2,CO,H2S,NO2, MSHA: 30 CRF, Part 22, Intrinsically Safe for Methane/Air Mixtures, PA-DEP: BFE 114-08 Permissible for PA Bituminous Underground Mines, UL Class I Division 1, Groups A, B, C, D, T4
Housing Color
Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TX1-2
Zoro #
G7147935
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 3/8 in
Width
2 in
Height
3 9/10 in
Overall Width
2 in
Battery Size
3.6V
Overall Height
3.9 in
Overall Depth
1.38 in
Fits Chest Size
IP67 Rated, Replaceable Battery, Replaceable Sensors, Two Button, Water and Dust Resistant

Details

Item
Single-Gas Detector
Includes
Calibration Cup, Calibration/Bump Test Tubing, Suspender Clip
Features
IP67 Rated, Replaceable Battery, Replaceable Sensors, Two Button, Water and Dust Resistant
Gas Type
H2S
Standards
ANZEx: Ex ia s Zone 0 I, Ex ia s Zone 0 IIC T4, ATEX: Ex ia I, ATEX: Ex ia IIC T4 Ga, Cl II, Groups F G, Cl l Zone LEL 0, AEx ia d IIC T4 (or AEx ia d IIC T4 IR Sensor), CMA: Approval for Mining Products, CH4,O2,CO,CO2, CSA: Cl I, Gr A-D T4, EAC: PBExiadI X, 1ExiadIICT4 X, Equipment Group and Category: I M1/II 1G, Ex d ia IIC T4, Ex d ia IIC T4 Gb, Ex ia IIC T4 Ga, IECEX: Ex ia I (Ex ia d I IR Sensor), II 1G (or Ex d ia IIC T4 Gb IR Sensor), INMETRO: Ex ia IIC T4 Ga, KC: Ex d ia IIC T4, KIMM: Ex d ia IIC T4, MDR: Registration of Plant Design, CH4,O2,CO,H2S,NO2, MSHA: 30 CRF, Part 22, Intrinsically Safe for Methane/Air Mixtures, PA-DEP: BFE 114-08 Permissible for PA Bituminous Underground Mines, UL Class I Division 1, Groups A, B, C, D, T4
Housing Color
Orange
Sensor Range
0 to 200 ppm
Resolution
0.1 ppm
Interchangeable Sensors
Yes
Alarm Type
Audible (100dB), Vibrating, Visual
Detects
hydrogen Sulfide
Alarm Setting
Adjustable
Battery Type
3.6V Lithium
Display
Backlit LCD
Battery Life
2 yr
Status Indicator
LED
Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Product Type
Single-Gas Detector
Sensor Type
Electrochemical
Maintainability
Maintenance-Free
Series
Tango TX1
Replaceable Battery
Yes
Data Logger
Yes
Measurement Range
Hydrogen Sulfide (0 to 200 ppm)
Operating Temperature - Minimum
-40 Degrees F
Rechargeable Battery
No
Alarm Volume Level
100 dB @ 3.9 in
Display Screen Type
LCD
Gas Detected
Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Nitrogen Dioxide, Sulfur Dioxide
Chemical Formula
CO, CO/H2, H2S, NO2, SO2
Operating Humidity - Maximum
95 %
Number of Gases Detected
1
Visual Alert Type
Blue LED, Red LED
Battery Chemistry
Lithium
Battery Voltage
3.6 V
Operating Humidity - Minimum
95 %
Temperature Code
T4
Includes Probe
No
Operating Temperature - Maximum
122 Degrees F
Alert Type
Vibration
IP Rating
IP66/IP67
Sub-Brand
Industrial Scientific
Includes Test Gas
No

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Hydrogen Sulfide, Communication Protocol Not Applicable, Series Tango TX1, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery No, Battery Voltage 3.6 V, Operating Humidity - Minimum 95 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & reviews