Shop INDUSTRIAL SCIENTIFIC

Single-GasDetector, Orange, NO2

  • Mfr # TX1-4
  • Zoro # G7004417

product price: 
$
757.99
/ea
Free Shipping & Returns

Key Features

Includes
Calibration Cup, Calibration/Bump Test Tubing, Suspender Clip
Features
IP67 Rated, Replaceable Battery, Replaceable Sensors, Two Button, Water and Dust Resistant
Gas Type
NO2
Standards
ANZEx: Ex ia s Zone 0 I, Ex ia s Zone 0 IIC T4, ATEX: Ex ia I, ATEX: Ex ia IIC T4 Ga, Cl II, Groups F G, Cl l Zone LEL 0, AEx ia d IIC T4 (or AEx ia d IIC T4 IR Sensor), CMA: Approval for Mining Products, CH4,O2,CO,CO2, CSA: Cl I, Gr A-D T4, EAC: PBExiadI X, 1ExiadIICT4 X, Equipment Group and Category: I M1/II 1G, Ex d ia IIC T4, Ex d ia IIC T4 Gb, Ex ia IIC T4 Ga, IECEX: Ex ia I (Ex ia d I IR Sensor), II 1G (or Ex d ia IIC T4 Gb IR Sensor), INMETRO: Ex ia IIC T4 Ga, KC: Ex d ia IIC T4, KIMM: Ex d ia IIC T4, MDR: Registration of Plant Design, CH4,O2,CO,H2S,NO2, MSHA: 30 CRF, Part 22, Intrinsically Safe for Methane/Air Mixtures, PA-DEP: BFE 114-08 Permissible for PA Bituminous Underground Mines, UL Class I Division 1, Groups A, B, C, D, T4
Housing Color
Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TX1-4
Zoro #
G7004417
UPC #
-
Country of Origin
United States

Dimensions

Height
3 9/10 in
Depth
1 3/8 in
Width
2 in
Overall Height
3.9 in
Overall Depth
1.38 in
Overall Width
2 in
Battery Size
3.6V
Fits Chest Size
IP67 Rated, Replaceable Battery, Replaceable Sensors, Two Button, Water and Dust Resistant

Details

Item
Single-Gas Detector
Includes
Calibration Cup, Calibration/Bump Test Tubing, Suspender Clip
Features
IP67 Rated, Replaceable Battery, Replaceable Sensors, Two Button, Water and Dust Resistant
Gas Type
NO2
Standards
ANZEx: Ex ia s Zone 0 I, Ex ia s Zone 0 IIC T4, ATEX: Ex ia I, ATEX: Ex ia IIC T4 Ga, Cl II, Groups F G, Cl l Zone LEL 0, AEx ia d IIC T4 (or AEx ia d IIC T4 IR Sensor), CMA: Approval for Mining Products, CH4,O2,CO,CO2, CSA: Cl I, Gr A-D T4, EAC: PBExiadI X, 1ExiadIICT4 X, Equipment Group and Category: I M1/II 1G, Ex d ia IIC T4, Ex d ia IIC T4 Gb, Ex ia IIC T4 Ga, IECEX: Ex ia I (Ex ia d I IR Sensor), II 1G (or Ex d ia IIC T4 Gb IR Sensor), INMETRO: Ex ia IIC T4 Ga, KC: Ex d ia IIC T4, KIMM: Ex d ia IIC T4, MDR: Registration of Plant Design, CH4,O2,CO,H2S,NO2, MSHA: 30 CRF, Part 22, Intrinsically Safe for Methane/Air Mixtures, PA-DEP: BFE 114-08 Permissible for PA Bituminous Underground Mines, UL Class I Division 1, Groups A, B, C, D, T4
Housing Color
Orange
Interchangeable Sensors
Yes
Battery Type
3.6V Lithium
Alarm Setting
Adjustable
Sensor Range
0 to 150 ppm
Detects
Nitrogen Dioxide
Battery Life
2 yr
Resolution
0.1 ppm
Alarm Type
Audible (100dB), Vibrating, Visual
Display
Backlit LCD
Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Status Indicator
LED
Product Type
Single-Gas Detector
Operating Temperature - Minimum
-40 Degrees F
Alert Type
Vibration
Operating Humidity - Maximum
95 %
Operating Humidity - Minimum
95 %
Data Logger
Yes
Gas Detected
Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Nitrogen Dioxide, Sulfur Dioxide
Replaceable Battery
Yes
Chemical Formula
CO, CO/H2, H2S, NO2, SO2
Sensor Type
Electrochemical
Battery Chemistry
Lithium
Number of Gases Detected
1
Includes Probe
No
Temperature Code
T4
Visual Alert Type
Blue LED, Red LED
Maintainability
Maintenance-Free
Rechargeable Battery
No
Battery Voltage
3.6 V
Display Screen Type
LCD
Operating Temperature - Maximum
122 Degrees F
Alarm Volume Level
100 dB @ 3.9 in
Measurement Range
Nitrogen Dioxide (0 to 150 ppm)
Series
Tango TX1
IP Rating
IP66/IP67
Sub-Brand
Industrial Scientific
Includes Test Gas
No

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Nitrogen Dioxide, Communication Protocol Not Applicable, Series Tango TX1, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery No, Battery Voltage 3.6 V, Operating Humidity - Minimum 95 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.