Shop ACI
See all product information
Create Account
Calibration Kits, Test Docking Stations
- Mfr # GSG-1
- Zoro # G723649187
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Product Type
Barrier
Sub-Brand
Universal
Compatible Manufacturer Part Number
Universal
For Gas Type
Combustible, Oxygen, Toxic Gas
Overall Width
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSG-1
- Zoro #
- G723649187
- UPC #
- -
- Country of Origin
- China
- Item
- Gas Sensor Guard
- Product Type
- Barrier
- Sub-Brand
- Universal
- Compatible Manufacturer Part Number
- Universal
- For Gas Type
- Combustible, Oxygen, Toxic Gas
- Standards
- CUL
- Color
- White
- Series
- B5, Q5
- Features
- Mounting Hardware Included, The GSG-1 is Designed to Protect Wall Mounted Gas Sensors from Tampering or Damage
- Wire Color
- White
Dimensions
- Overall Width
- 5.75 in
- Overall Height
- 7 in
- Overall Depth
- 7 in
- Fits Chest Size
- Mounting Hardware Included, The GSG-1 is Designed to Protect Wall Mounted Gas Sensors from Tampering or Damage
Description
Gas Sensor Guard, Product Type Barrier, Series B5, Q5, Sub-Brand Universal, Color White, Features Mounting Hardware Included, The GSG-1 is Designed to Protect Wall Mounted Gas Sensors from Tampering or Damage, Outside Diameter Not Applicable, Overall Depth 7 in, For Gas Type Combustible, Oxygen, Toxic Gas, Includes Not Applicable, Overall Height 7 in, Overall Width 5.75 in, Standards CUL, Visual Alert Type Not Applicable, Alert Type Not Applicable, Power Source Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.