Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Replacement Sensor, CO, H2S

  • Mfr # 17155304-J

  • Zoro # G4443008


product price: $848.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ventis Pro 5 Series
Detects
Carbon Monoxide, Hydrogen Sulfide
Sensor Range
CO 0 to 1500 ppm, H2S 0 to 500 ppm
Industry Type
Healthcare
Chemical Formula
CO, H2S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17155304-J
Zoro #
G4443008
UPC #
-
Country of Origin
United States

Details

Item
Gas Detector Sensor
For Use With
Ventis Pro 5 Series
Detects
Carbon Monoxide, Hydrogen Sulfide
Sensor Range
CO 0 to 1500 ppm, H2S 0 to 500 ppm
Industry Type
Healthcare
Chemical Formula
CO, H2S
Resolution
Carbon Monoxide 0.01% vol/vol, Hydrogen Sulfide 1% vol/vol
Temp. Range
-40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
122 Degrees F
T50 Response Time
10 sec (Hydrogen Sulfide), 15 sec (Carbon Monoxide)
Measurement Range
Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm)
Sensor Life
2 yr
Compatible Detector Model/Series
Ventis Pro5
Series
Ventis Pro5
Gas Detected
Carbon Monoxide, Hydrogen Sulfide
T90 Response Time
20 sec (Hydrogen Sulfide), 35 sec (Carbon Monoxide)
For Detector Type
Portable
Sensor Type
Electrochemical

Description

Gas Detector Sensor, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Measurement Range Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm), Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 49KA04, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 20 sec (Hydrogen Sulfide), 35 sec (Carbon Monoxide), Sensor Life 2 yr, Series Ventis Pro5, Resolution Carbon Monoxide 0.01 Percent vol/vol, Hydrogen Sulfide 1 Percent vol/vol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.