Ventis MX4 Multi-Gas Detector, IP66/IP67, Audible, Vibrating, Visual, LCD, 12 hr Battery Life

  • Mfr # VK-K0032111111

  • Zoro # G7329999


product price:  $2,251.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
20 ppm Danger, 20% Danger, 70 ppm Danger, Carbon Monoxide 35 ppm Warning, Hydrogen Sulfide 10 ppm Warning, LEL 10%, Oxygen (High 23.5%, Low 19.5%)
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK-K0032111111
Zoro #
G7329999
UPC #
-
Country of Origin
United States

Dimensions

Width
2 5/8 in
Height
6 13/16 in
Overall Height
6.81 in
Overall Depth
2.63 in
Manufacturer Warranty Length
2 yr
Overall Width
2.63 in

Details

Item
Multi-Gas Detector
Gas Detected
LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
20 ppm Danger, 20% Danger, 70 ppm Danger, Carbon Monoxide 35 ppm Warning, Hydrogen Sulfide 10 ppm Warning, LEL 10%, Oxygen (High 23.5%, Low 19.5%)
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Standards
UL Class I, Groups A, B, C, D T4. Zone 0. Class II, Groups F,G. AEx ia d IIC T4. CSA: Class l Division l Groups A, B, C, D T4. Ex d ia IIC T4. MSHA: CFR30, Part 22, Permissible for Underground Mines Diffusion Versions Only. IECEX Ex ia IIC. IP66 IP67
Sensor Range
LEL 0 to 100%, O2 0 to 30.0%
IP Rating
IP66/IP67
Series
Ventis MX4
Display Screen Type
LCD
Chemical Formula
O2
Power Source
Battery
Housing Color
Orange
Features
Detects 1 to 4 Gases, One Button Operation
Resolution
1% LEL, Oxygen 0.1% vol
Includes
Calibration Fitting, Calibration Gas (Appropriate Mix) with Regulator, Calibration Tubing, Dust Filter/Water Stop, LEL, Monitor with Pump, Rugged Hard Plastic Case, Sample Tubing, Service Tool, Soft Carrying Case, Ventis(TM) MX4 O2
Measurement Range
LEL 0 to 100%
Number of Gases Detected
2
Battery Chemistry
Lithium Ion
Communication Protocol
Wireless
Operating Temperature - Maximum
122 Degrees F
Includes Charger
Yes
Temperature Code
T4
Operating Temperature - Minimum
-4 Degrees F
Alert Type
Light, Sound, Vibration
Replaceable Battery
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Includes Test Gas
Yes
Includes Probe
No
Display Type
Digital

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected LEL, Oxygen, Communication Protocol Wireless, Series Ventis MX4, Temperature Code T4, Alarm Setting 20 ppm Danger, 20 Percent Danger, 70 ppm Danger, Carbon Monoxide 35 ppm Warning, Hydrogen Sulfide 10 ppm Warning, LEL 10 Percent, Oxygen (High 23.5 Percent, Low 19.5 Percent), Battery Life 12 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.