Ventis MX4 Multi-Gas Detector, IP66/IP67, Audible, Vibrating, Visual, LCD, 12 hr Battery Life

  • Mfr # VTS-K1030-CPO

  • Zoro # G4038189


product price:  $786.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible Gas, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTS-K1030-CPO
Zoro #
G4038189
UPC #
-
Country of Origin
United States

Dimensions

Width
2 19/64 in
Height
4 7/64 in
Overall Height
4.11 in
Overall Depth
1.2 in
Overall Width
2.3 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible Gas, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
4 Degrees to 122 Degrees F
Standards
UL Class I, Division 1, Groups A, B, C, D, T4, Zone 0, AEx ia IIC T4, Class II, Groups F, G
Sensor Range
(CH4): 0-5% of v/v, (CO): 0-1000 ppm, (O2): 0-30% of v/v, 0-100% LEL
IP Rating
IP66/IP67
Series
Ventis MX4
Display Screen Type
LCD
Chemical Formula
CO, O2
Features
Detects 1 to 3 Gases with A Wide Range of Sensor Options
Includes
Charger
Housing Color
Black
Power Source
Battery
Display Type
Digital
Operating Temperature - Maximum
122 Degrees F
Alert Type
Light, Sound, Vibration
Temperature Code
T4
Operating Temperature - Minimum
4 Degrees F
Measurement Range
0 to 100% LEL, Carbon Monoxide (0 to 1000 ppm), Methane (0 to 5% vol), Oxygen (0 to 30% vol)
Replaceable Battery
Yes
Includes Probe
No
Includes Charger
Yes
Battery Chemistry
Lithium Ion
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4 Zone 0, AEx ia IIC T4, Class II Groups F, G, Carbonaceous, Grain Dust, IP66 IP67
Number of Gases Detected
3
Alarm Setting Adjustment
Adjustable Alarm Setting

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Oxygen, Communication Protocol Not Applicable, Series Ventis MX4, Temperature Code T4, Alarm Setting Adjustable, Battery Life 12 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.