Ventis Pro5 Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 18 hr Battery Life
Mfr # V5K-KJ5Y2111111
Zoro # G3617827
product price:Â $4,882.99
/ea
Free Shipping & Returns
Key Features
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V5K-KJ5Y2111111
Zoro #
G3617827
UPC #
-
Country of Origin
United States
Dimensions
Width
2 41/64 in
Height
6 49/64 in
Overall Height
6.77 in
Overall Depth
2.56 in
Overall Width
2.64 in
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, Communication Protocol Wireless, Series Ventis Pro5, Temperature Code T4, Alarm Setting Adjustable, Battery Life 18 hr..
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.