Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD, 18 hr Battery Life

  • Mfr # V5K-KJ432110111

  • Zoro # G3617863


product price:  $4,557.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Nitrogen Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V5K-KJ432110111
Zoro #
G3617863
UPC #
-
Country of Origin
United States

Dimensions

Width
67 in
Height
172 in
Overall Width
67 in
Overall Depth
65 in
Manufacturer Warranty Length
3 yr
Overall Height
172 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Nitrogen Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Standards
UL Class I, Division 1, Groups A, B, C and D T4
Sensor Range
CO 0 to 1500 ppm, H2S 0 to 500 ppm, LEL 0 to 100%, NO2 0 to 150 ppm, O2 0 to 30%
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD
Chemical Formula
CO, H2S, NO2, O2
Housing Color
Black
Features
Alarm Action Messages, iAssign Technology, Panic Alarm, Time and Temperature
Power Source
Battery
Includes
Calibration Gas, Calibration Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Rugged Hard Plastic Case, Sample Tubing
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Nitrogen Dioxide 0.1 ppm, Oxygen 0.1% vol
Operating Temperature - Maximum
122 Degrees F
Alert Type
Light, Sound, Vibration
Alarm Volume Level
95 dB @ 3.9 in
Battery Chemistry
Lithium Ion
Replaceable Battery
Yes
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Sensors
3
Data Logger
Yes
Operating Humidity - Maximum
95 %
Operating Temperature - Minimum
-40 Degrees F
Communication Protocol
Peer to Peer
Sensor Type
Catalytic, Electrochemical, Infrared
Number of Gases Detected
5
Measurement Range
Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm), LEL 0 to 100%, Nitrogen Dioxide (0 to 150 ppm), Oxygen (0 to 30% vol)
Operating Humidity - Minimum
15 %
Display Type
Digital
Temperature Code
T4
Rechargeable Battery
Yes
Includes Probe
No
Includes Test Gas
Yes

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Nitrogen Dioxide, Communication Protocol Peer to Peer, Series Ventis Pro5, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Infrared, Temperature Code T4, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.