Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD, 18 hr Battery Life

  • Mfr # V5K-KJ632111101

  • Zoro # G7330105


product price:  $4,440.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Ammonia, Carbon Monoxide, Hydrogen Sulfide, LEL
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V5K-KJ632111101
Zoro #
G7330105
UPC #
-
Country of Origin
United States

Dimensions

Width
2 19/32 in
Height
6 13/16 in
Overall Height
6.81 in
Overall Depth
2.59 in
Manufacturer Warranty Length
3 yr
Overall Width
2.59 in

Details

Item
Multi-Gas Detector
Gas Detected
Ammonia, Carbon Monoxide, Hydrogen Sulfide, LEL
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Standards
UL Class I, Division 1, Gr. A, B, C and D, Temperature Class T4, Class II, Div. 1, Gr. E, F and G, Class I, Zone 0, AEx ia IIC, Zone 1, AEx d ia II C, CSA Class I, Div. 1, Gr. A, B, C and D
Sensor Range
CO 0 to 1500ppm, H2S 0 to 500, LEL 0 to 100%, NH3 0 to 500ppm, O2 0 to 30% v/v
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD
Chemical Formula
CO, H2S, NH3, O2
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol
Power Source
Battery
Features
iAssign Technology
Housing Color
Orange
Includes
Calibration Gas, Calibration Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Rugged Hard Plastic Case, Sample Tubing
Operating Temperature - Minimum
-40 Degrees F
Replaceable Battery
Yes
Alert Type
Light, Sound, Vibration
Battery Chemistry
Lithium Ion
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Sensors
3
Includes Probe
No
Data Logger
Yes
Temperature Code
T4
Display Type
Digital
Measurement Range
Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm), LEL 0 to 100%, Ammonia (0 to 500 ppm), Oxygen (0 to 30% vol)
Rechargeable Battery
Yes
Number of Gases Detected
5
Operating Humidity - Maximum
95 %
Sensor Type
Catalytic, Electrochemical, Infrared
Operating Humidity - Minimum
15 %
Includes Test Gas
Yes
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Communication Protocol
Peer to Peer
Operating Temperature - Maximum
122 Degrees F
Alarm Volume Level
95 dB @ 3.9 in

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Ammonia, Carbon Monoxide, Hydrogen Sulfide, LEL, Communication Protocol Peer to Peer, Series Ventis Pro5, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Infrared, Temperature Code T4, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.