Zoro Homepage

Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # VP5-K1BY2111111

  • Zoro # G7350218


product price: $2,371.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Cyanide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP5-K1BY2111111
Zoro #
G7350218
UPC #
-
Country of Origin
United States

Dimensions

Width
2 5/8 in
Height
6 13/16 in
Overall Depth
2.6 in
Manufacturer Warranty Length
4 yr
Overall Width
2.6 in
Overall Height
6.8 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Cyanide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
Standards
CSA Certified, UL Listed
Sensor Range
(CO), (H2S), (O2), 0 to 100% LEL, 0 to 2,000 ppm, 0 to 30% of v/v, 0 to 500 ppm
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD with Backlight
Chemical Formula
CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
Features
Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Cyanide 0.1 ppm, Oxygen 0.1% vol
Housing Color
Orange
Status Indicator
LED
Includes
LENS Wireless Enabled
Power Source
Battery
Number of Gases Detected
5
Receiver Range
300 ft
Number of Sensors
3
Battery Chemistry
Lithium Ion
Display Type
Digital
Replaceable Battery
Yes
Alert Type
Vibration
Temperature Code
T4
Operating Temperature - Maximum
122 Degrees F
Sensor Life
1 yr
Alarm Volume Level
95 dB @ 3.9 in
Number of Records Stored
60 Alarm Events
Operating Humidity - Minimum
15 %
Includes Probe
No
Sensor Type
Catalytic, Electrochemical, Infrared
Operating Humidity - Maximum
95 %
Rechargeable Battery
Yes
Operating Temperature - Minimum
-40 Degrees F
Measurement Range
Carbon Monoxide/Hydrogen (0 to 1000 ppm in 1 ppm), Hydrogen Cyanide (0 to 30 ppm), Oxygen (0 to 30% of vol in 0.1%)
Visual Alert Type
Blue LED, Red LED
Housing Material
Polycarbonate
Number of Peers - Maximum
25
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4, Class I Zone 1, EX D IA IIC, T4
Data Logger
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Communication Protocol
Cellular, Wi-Fi, Wireless Mesh (WMN)
Operating Frequency
2.405 to 2.480 GHz

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Cyanide, LEL, Oxygen, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products