Zoro Homepage

Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # VP5-L0034101101

  • Zoro # G6291845


product price: $1,353.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP5-L0034101101
Zoro #
G6291845
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.3 in
Overall Depth
1.4 in
Manufacturer Warranty Length
4 yr
Overall Height
4.1 in

Details

Item
Multi-Gas Detector
Gas Detected
LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
Standards
CSA Certified, UL Listed
Sensor Range
LEL 0 to 5%, O2 0 to 30%
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD with Backlight
Chemical Formula
CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
Features
Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
Housing Color
Orange
Status Indicator
LED
Power Source
Battery
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4, Class I Zone 1, EX D IA IIC, T4
Number of Peers - Maximum
25
Alarm Volume Level
95 dB @ 3.9 in
Battery Chemistry
Lithium Ion
Data Logger
Yes
Operating Humidity - Minimum
15 %
Housing Material
Polycarbonate
Number of Gases Detected
2
Includes Probe
No
Replaceable Battery
Yes
Visual Alert Type
Blue LED, Red LED
Rechargeable Battery
Yes
Operating Humidity - Maximum
95 %
Temperature Code
T4
Number of Records Stored
60 Alarm Events
Sensor Life
1 yr
Alert Type
Vibration
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Catalytic, Electrochemical, Infrared
Operating Frequency
2.405 to 2.480 GHz
Operating Temperature - Minimum
-40 Degrees F
Receiver Range
300 ft
Number of Sensors
3
Communication Protocol
Cellular, Wi-Fi, Wireless Mesh (WMN)
Measurement Range
Oxygen (0 to 30% of Vol. in 0.1%)

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected LEL, Oxygen, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Infrared

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.