Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # VP5-L12Y2111101

  • Zoro # G6291793


product price: $2,215.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP5-L12Y2111101
Zoro #
G6291793
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.8 in
Overall Width
2.6 in
Manufacturer Warranty Length
4 yr
Overall Depth
2.6 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
Standards
CSA Certified, UL Listed
Sensor Range
CO 0 to 2000 ppm, H2S 0 to 500 ppm, LEL 0 to 5%, O2 0 to 30%
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD with Backlight
Chemical Formula
CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
Features
Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
Status Indicator
LED
Power Source
Battery
Housing Color
Orange
Battery Chemistry
Lithium Ion
Number of Gases Detected
4
Temperature Code
T4
Data Logger
Yes
Operating Temperature - Minimum
-40 Degrees F
Operating Humidity - Maximum
95 %
Operating Humidity - Minimum
15 %
Communication Protocol
Cellular, Wi-Fi, Wireless Mesh (WMN)
Sensor Type
Catalytic, Electrochemical, Infrared
Visual Alert Type
Blue LED, Red LED
Operating Temperature - Maximum
122 Degrees F
Alarm Volume Level
95 dB @ 3.9 in
Measurement Range
Carbon Monoxide (0 to 2000 ppm in 1 ppm), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% of Vol. in 0.1%)
Receiver Range
300 ft
Operating Frequency
2.405 to 2.480 GHz
Replaceable Battery
Yes
Display Type
Digital
Alert Type
Vibration
Housing Material
Polycarbonate
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4, Class I Zone 1, EX D IA IIC, T4
Number of Peers - Maximum
25
Includes Probe
No
Sensor Life
1 yr
Number of Records Stored
60 Alarm Events
Rechargeable Battery
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Sensors
3

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.