Test Strips, PK25
- Mfr # 481345
- Zoro # G4709966
product price:Â
$
13.95
/pk of 25, $0.56/ea
Key Features
Testing Parameter
Nitrate, Nitrite, pH, Total Alkalinity, Total Hardness
Range
Nitrate: 0/20/40/80/160/200 ppm, Nitrite: 0/0.5/1/3/5/10 ppm, pH: 6 6.5/7/7.5/8/9, Total Alkalinity: 0/40/80/120/180/240 ppm, Total Hardness: 0/30/60/120/180 ppm
Range Two
Nitrite: 0, 0.5, 1, 3, 5, 10 ppm
Range Three
Total Hardness: 0, 30, 60, 120, 180 ppm
Range Five
pH: 6m 6.5, 7, 7.5, 8, 9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481345
- Zoro #
- G4709966
- UPC #
- -
- Country of Origin
- United States
- Testing Parameter
- Nitrate, Nitrite, pH, Total Alkalinity, Total Hardness
- Range
- Nitrate: 0/20/40/80/160/200 ppm, Nitrite: 0/0.5/1/3/5/10 ppm, pH: 6 6.5/7/7.5/8/9, Total Alkalinity: 0/40/80/120/180/240 ppm, Total Hardness: 0/30/60/120/180 ppm
- Range Two
- Nitrite: 0, 0.5, 1, 3, 5, 10 ppm
- Range Three
- Total Hardness: 0, 30, 60, 120, 180 ppm
- Range Five
- pH: 6m 6.5, 7, 7.5, 8, 9
- Range Four
- Total Alkalinity: 0, 40, 80, 120, 180, 240 ppm
- Number of Tests
- 25
- Detects For
- Free Chlorine and Total Chlorine, Nitrite, pH, Total Hardness, Totall Alkalinity
- Item
- Test Strips
- Type
- Ecocheck
- Maximum Alkalinity Measurement
- 9.5 pH
- Test Detects For
- Nitrite, pH, Total Alkalinity, Total Hardness
- Minimum Alkalinity Measurement
- 5.5 pH
- Maximum Measurement One
- 200 ppm
- Test Form
- Strip
- Parameter Measurements Included
- 0 to 1,000 Total Hardness, 0 to 20 ppm Nitrite, 0 to 200 ppm Nitrate, 0 to 720 ppm Total Alkalinity, 5.5 to 9.5 pH
- Parameter Three Measurements Included
- 0 to 1,000 ppm Hardness
- Parameter Five Measurements Included
- 5.5 to 9.5 pH
- Parameter Two Measurements Included
- 0 to 20 ppm Nitrite
- Testing Parameter One
- Nitrate, Nitrite, pH, Total Alkalinity, Total Hardness
- Parameter Four Measurements Included
- 0 to 720 ppm Alkalinity
- Test Type
- Test Strips
- Testing Parameter Two
- pH
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Nitrate, Nitrite, pH, Total Alkalinity, Total Hardness, Parameter Measurements Included 0 to 1,000 Total Hardness, 0 to 20 ppm Nitrite, 0 to 200 ppm Nitrate, 0 to 720 ppm Total Alkalinity, 5.5 to 9.5 pH, Number of Tests 25, Test Detects For Nitrite, pH, Total Alkalinity, Total Hardness, Parameter Five Measurements Included 5.5 to 9.5 pH, Parameter Four Measurements Included 0 to 720 ppm Alkalinity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.