Test Strips, PK30
- Mfr # 480655
- Zoro # G4719531
product price:Â
$
20.59
/pk of 30, $0.69/ea
Key Features
Testing Parameter
Free Chlorine, Total Chlorine
Range
0.0/0.1/0.2/0.5/1.0/2.5/5.0 ppm
Number of Tests
30
Type
Waterworks
Detects For
Free Chlorine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480655
- Zoro #
- G4719531
- UPC #
- -
- Country of Origin
- United States
- Testing Parameter
- Free Chlorine, Total Chlorine
- Range
- 0.0/0.1/0.2/0.5/1.0/2.5/5.0 ppm
- Number of Tests
- 30
- Type
- Waterworks
- Detects For
- Free Chlorine
- Item
- Test Strips
- Testing Parameter Two
- Total Chlorine
- Maximum Measurement One
- 5 ppm
- Testing Parameter One
- Free Chlorine
- Test Detects For
- Free Chlorine
- Minimum Measurement One
- 0 ppm
- Test Type
- Test Strips
- Test Form
- Strip
- Parameter Measurements Included
- 0 to 5 ppm Free Chlorine, 0 to 5 ppm Total Chlorine
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Free Chlorine, Parameter Measurements Included 0 to 5 ppm Free Chlorine, 0 to 5 ppm Total Chlorine, Number of Tests 30, pH Resolution Not Applicable, Test Detects For Free Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.