Test Strips, PK50
- Mfr # 480002
- Zoro # G4039752
product price:Â
$
16.29
/pk of 50, $0.33/ea
Key Features
Testing Parameter
Free Chlorine
Range
0.0/0.05/0.1/0.2/0.4/0.5/0.8/1.0/2.0/5.0 ppm
Type
Waterworks
Number of Tests
50
Detects For
Free Chlorine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480002
- Zoro #
- G4039752
- UPC #
- -
- Country of Origin
- United States
- Testing Parameter
- Free Chlorine
- Range
- 0.0/0.05/0.1/0.2/0.4/0.5/0.8/1.0/2.0/5.0 ppm
- Item
- Test Strips
- Type
- Waterworks
- Number of Tests
- 50
- Detects For
- Free Chlorine
- Parameter Measurements Included
- 0 to 1.2 Chlorine Method B, 0 to 7 ppm Chlorine Method A
- Minimum Measurement One
- 0 ppm
- Test Form
- Strip
- Maximum Measurement One
- 7 ppm
- Parameter Two Measurements Included
- 0 to 1.2 ppm Chlorine Method B
- Test Type
- Test Strips
- Testing Parameter One
- Free Chlorine
- Test Detects For
- Free Chlorine
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Free Chlorine, Parameter Measurements Included 0 to 1.2 Chlorine Method B, 0 to 7 ppm Chlorine Method A, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Free Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included 0 to 1.2 ppm Chlorine Method B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.