This item is Discontinued.

Inferno Climbing Rope, 700 lb Work Load, 120 ft. L AG24SP118-120ROG

Climbing Rope, 700 lb Work Load, 120 ft. L (Discontinued)

  • Mfr # AG24SP118-120ROG
  • Zoro # G6759464
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AG24SP118-120ROG
Zoro #
G6759464
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
7/16 in
Rope Length
120 ft
Rope Diameter
7/16 in
Overall Length
120 ft
Diameter
15/32 in

Details

Rope Sub-Category
Arborist
Rope Item
Climbing
Rope Material
Polyester
Rope Strand Count
24
Working Load Limit
700 lb
Rope Construction
Double Braid
Rope Core Strand Count
16
Rope Type
Dynamic
Item
Climbing Rope
Color
Orange/Red/Silver
Tensile Strength
6,700 lb
Elongation at 10% MBS
1.7 %
Rope Application
Climbing Rope
Min. Breaking Strength (MBS)
6,300 lb
Rope Core
Yes
Carrying Weight
10 lb
Elongation at 30% of Tensile
4.90%
Package Type
Bag
Standards
ISO 9001:2015
Spliceability
Spliceable
Core Strand Count
16
Minimum Operating Temperature
-20 Degrees F
Breaking Strength
6,700 lbf
Elongation @ 10% Minimum Breaking Strength
1.7 %
Maximum Operating Temperature
350 Degrees F
Rope Format
Bag
Core Material
Polyester
Core Type
Braided Core
Lifting Capability
For Lifting
Product Type
Rigging and Climbing Rope
End Type
Plain
Cover Material
Polyester
Weight
9.15 lb
Resistance Properties
Abrasion-Resistant

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 6,700 lbf, Working Load Limit 600 lb, Rope Construction Double Braid, Diameter 15/32 in, Overall Length 120 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 1.7 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 24, Core Type Braided Core, Core Strand Count 16, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.