Shop INFIBRITE
See all product information
Create Account
10.2 In. 5000K Daylight 16,000 Lumens Integrated LED Dimmable 100W Wet Rated High Bay Light 100-277V
- Mfr # IB-014-5-100W
- Zoro # G322702511
product price:Â
$
55.59
/ea
Key Features
Color Temperature
5000 K
Standards
ETL, cETL, DLC
IC Rating
IC Rated
Width
10.2 in
Height
4.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IB-014-5-100W
- Zoro #
- G322702511
- UPC #
- 810110831049
- Country of Origin
- China
- Lumens
- 16000
- Fixture Voltage
- 277V
- Color Temperature
- 5000 K
- Standards
- ETL, cETL, DLC
- IC Rating
- IC Rated
- Item
- LED Bay Lights
- Watts
- 100 W
- Color
- Black
- Dimmable
- 0-10V Dimmable
- Application
- Indoor, Outdoor
- Rated Life
- 50,000 hr
- Fixture Housing Material
- Aluminum
- Includes
- Light, Driver, Hook
- Finish
- Matte
- Damp/Wet Rating
- Wet Rated
- Color Rendering Index
- 80
Dimensions
- Width
- 10.2 in
- Height
- 4.7 in
- Length
- 10.2 in
- inside Diameter
- 10 in
Description
Introducing Infibrite's latest innovation, the IB-014-5-100W high bay LED light, designed to illuminate your space with efficiency and elegance. This high-performance LED light is perfect for warehouses, industrial facilities, and commercial spaces, offering unparalleled brightness at 16,000 lumens and impressive efficiency at 160 lumens per watt. The 5000K daylight white color temperature ensures a bright and clear light, ideal for enhancing productivity and visibility. With a broad 110-degree beam angle and a high CRI of over 80, this high bay light not only covers wide areas but also ensures colors are vivid and natural. Engineered for durability, it features an IP65 moisture rating for robust performance in various environments and a significant 50,000-hour lifespan, backed by a comprehensive 5-year Infibrite warranty. Moreover, the 1-10V dimmable feature allows for adjustable light intensity, providing flexibility and control over your lighting environment. Installation is a breeze with the included hook, making it a go-to choice for quick and hassle-free setup. Trust Infibrite for reliable, efficient, and high-quality lighting solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.