Shop REMPHOS

LEDLinkableBarFixture, Wht, PC, 80-3/4"

  • Mfr # RP-LBI65-4F-25W-40K-WC-VT
  • Zoro # G525014916

product price: 
$
97.95
/ea

Key Features

Maximum Fixture Wattage
25 W
Mounting Hardware Included
Yes
Color Selectable
Selectable
LED Replacement For
2 Lamp T8
Ambient Temperature - Maximum
122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP-LBI65-4F-25W-40K-WC-VT
Zoro #
G525014916
UPC #
197810038368
Country of Origin
China
Item
LED Linkable Bar Fixture
Maximum Fixture Wattage
25 W
Mounting Hardware Included
Yes
Color Selectable
Selectable
LED Replacement For
2 Lamp T8
Ambient Temperature - Maximum
122 Degrees F
Lumen Selectable
Selectable
Voltage
120/277V AC
Series
LBI 65
Rated Life
100,000 hr
Linkable Up To
40 Fixtures
Includes
(2) Mounting Brackets, (2) Self-Tapping Screws, End Cap, Remote Controller
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K, 5700K
Standards
cETLus, DLC Listed, NSF Certified
Housing Material
Polycarbonate
Bulb Included
Integrated LED
IP Rating
IP65
Color Rendering Index
80
Sensor Type
Occupancy Sensor
UL/CSA/ETL Listed
ETL Listed
For Bulb Shape
Linear
Lens Shape
Curved
Housing Finish
Coated
Dimmable
Yes
Beam Angle
120 Degrees
Housing Color
White
Mounting Hardware Type
(2) Mounting Brackets, (2) Self-Tapping Screws
For Bulb Type
Integrated LED
Dimming Method
0-10V
Light Output
1,920 lm, 4,000 lm
Fixture Type
Vapor Tight
Ambient Temperature - Minimum
-22 Degrees F
Mounting Style
Bracket, Ceiling, Surface

Dimensions

Manufacturers Warranty Length
7 yr
Overall Height
1 3/4 in
Overall Width
1 5/8 in
Nominal Length
4 ft
Overall Length
80 3/4 in

Description

4 ft, Lens Shape Curved, 2700K, 3000K, 3500K, 4000K, 5000K, 5700K, Sensor Type Occupancy Sensor, Mounting Style Bracket, Ceiling, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LBI 65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.