10.2 In. 5000K Daylight 24,000 Lumens Integrated LED Dimmable 150W Wet Rated High Bay Light 100-277V
- Mfr # IB-014-5-150W
- Zoro # G222702505
product price:Â
$
59.39
/ea
Key Features
Color Temperature
5000 K
Standards
ETL, cETL, DLC
Dimmable
0-10V Dimmable
Height
4.7 in
Application
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IB-014-5-150W
- Zoro #
- G222702505
- UPC #
- 810110831056
- Country of Origin
- China
Dimensions
- Height
- 4.7 in
- inside Diameter
- 10 in
- Width
- 10.2 in
- Length
- 10.2 in
Details
- Lumens
- 24000
- Fixture Voltage
- 277V
- Color Temperature
- 5000 K
- Standards
- ETL, cETL, DLC
- Dimmable
- 0-10V Dimmable
- Watts
- 150 W
- Application
- Indoor, Outdoor
- Damp/Wet Rating
- Wet Rated
- Rated Life
- 50,000 hr
- IC Rating
- IC Rated
- Color Rendering Index
- 80
- Color
- Black
- Finish
- Matte
- Includes
- Light, Driver, Hook
- Fixture Housing Material
- Aluminum
- Item
- LED Bay Lights
Description
Infibrite introduces the IB-014-5-150W, a high bay LED light that sets the standard for industrial and commercial lighting. This model shines brightly with 24,000 lumens, powered by an efficient 150W LED, making it an ideal replacement for outdated 400W metal halide lamps. The 5000K daylight color temperature and a wide 110-degree beam angle ensure a clear, broad coverage, enhancing safety and productivity in any setting. Crafted for resilience, the light features an IP65 moisture resistance rating, ready to withstand challenging environments while promising a long service life of 50,000 hours. Supported by a 5-year warranty, Infibrite's commitment to quality and durability is evident. Adjust the ambiance with the 1-10V dimming feature, adapting to the specific needs of various applications. The light's easy installation, facilitated by the included hook and compatibility with AC100-277V electrical systems, makes it a versatile choice for diverse spaces needing robust, efficient lighting. Choose Infibrite's IB-014-5-150W for a lighting solution that combines high performance, energy efficiency, and ease of use, illuminating your space with quality and confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.