
13.8 In. 5000K Daylight 51,200 Lumens Integrated LED Dimmable 320W Wet Rated High Bay Light 100-277V
Mfr # IB-014-5-320W
Zoro # G022702507
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000K
Standards
ETL, cETL, DLC
Height
5.3 in
Length
13.8 in
Damp/Wet Rating
Wet Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IB-014-5-320W
Zoro #
G022702507
UPC #
810110831087
Country of Origin
China
Dimensions
Height
5.3 in
Length
13.8 in
inside Diameter
13 in
Width
13.8 in
Details
Lumens
51200
Fixture Voltage
277 V
Color Temperature
5000K
Standards
ETL, cETL, DLC
Damp/Wet Rating
Wet Rated
Watts
320 W
Rated Life
50,000 Hours
Color
Black
Fixture Housing Material
Aluminum
IC Rating
IC Rated
Dimmable
0-10V Dimmable
Finish
Matte
Includes
Light, Driver, Hook
Color Rendering Index
80
Application
Indoor, Outdoor
Item
LED Bay Lights
Description
Introducing the pinnacle of high bay LED lighting - the Infibrite IB-014-5-320W. This lighting solution is engineered for spaces demanding the highest quality and efficiency, boasting an impressive 51,200 lumens output at 160 lumens per watt. Its expansive 5000K daylight color and 110-degree beam angle make it the perfect choice for large-scale industrial, warehouse, or commercial areas requiring uniform, bright lighting. Constructed to withstand the test of time, the IB-014-5-320W is IP65 rated, offering unmatched protection against environmental elements. Coupled with a 50,000-hour operational life and supported by a 5-year warranty, it represents a long-term investment in quality and reliability. With its 1-10V dimming functionality, this high bay light adapts to various applications, allowing you to create the desired ambiance effortlessly. Installation is simplified with the inclusion of a hook, facilitating a quick and efficient setup process. Moreover, its compatibility with AC100-277V electrical systems ensures easy integration into existing infrastructures. Choose the Infibrite IB-014-5-320W for a superior lighting experience that combines unmatched brightness, enduring durability, and flexible installation options, setting a new standard for high bay lighting solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.