Shop INFIBRITE
See all product information
Create Account
12.8 in 5000K Daylight 24,600 / 32,800 / 41,000 Lumen LED Dimmable 120-200W High Bay Light 120-277V
- Mfr # IB-014-5-MW-200
- Zoro # G122702575
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000 K
Standards
ETL, cETL, DLC
Length
12.8 in
Fixture Housing Material
Aluminum
inside Diameter
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IB-014-5-MW-200
- Zoro #
- G122702575
- UPC #
- 810110831711
- Country of Origin
- China
Dimensions
- Length
- 12.8 in
- inside Diameter
- 12 in
- Height
- 5.3 in
- Width
- 12.8 in
Details
- Lumens
- 24,600 / 32,800 / 41,000
- Fixture Voltage
- 277V
- Color Temperature
- 5000 K
- Standards
- ETL, cETL, DLC
- Fixture Housing Material
- Aluminum
- Application
- Indoor, Outdoor
- Dimmable
- 0-10V Dimmable
- Includes
- Light, Driver, Hook
- Damp/Wet Rating
- Wet Rated
- Watts
- 200 W
- Rated Life
- 50,000 hr
- Color Rendering Index
- 70
- IC Rating
- IC Rated
- Color
- Black
- Item
- LED Bay Lights
- Finish
- Matte
Description
Discover the versatility and superior efficiency of the Infibrite IB-014-5-MW-205, a high bay LED light that's designed to adapt to your changing lighting needs. This innovative fixture offers the flexibility to select between 120W, 160W, and 200W wattage settings, corresponding to lumens output of 24,600, 32,800, or 41,000, respectively, all while boasting an exceptional efficiency rate of 200 lumens per watt. This efficiency not only ensures that your spaces are well-lit but also contributes to significant energy savings. The light features a 5000K color temperature and a 110-degree beam angle, providing wide, consistent illumination with a CRI of 70+, perfect for enhancing the visual clarity in warehouses, retail spaces, and industrial environments. Its robust design is IP65 rated, offering protection against moisture and dust, ensuring durability and performance in the most challenging conditions. With a 50,000-hour lifespan and backed by a 5-year warranty, the IB-014-5-MW-205 is built for reliability. Moreover, the 1-10V dimming capability allows for adjustable lighting, catering to the specific requirements of various tasks and settings. Installation is made easy with the inclusion of a hook and compatibility with AC100-277V electrical systems, making this light a hassle-free upgrade to efficient, flexible lighting solutions. Opt for the Infibrite IB-014-5-MW-205 for a high bay lighting solution that offers unmatched flexibility, efficiency, and durability, illuminating your space with precision and quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.