36 Deg Angle 4In 5CCT Selectable White 12 Watt 960LM 0-10V Dimmable LED Light 120-277V, 12PK

  • Mfr # IB-016-8-12W-10V-12PK

  • Zoro # G822702578


product price:  $261.99
/pk 12, $21.83/ea
Free Shipping & Returns

Key Features

Height
2.1 in
Color
White
Application
Indoor, Outdoor
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
50,000 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-016-8-12W-10V-12PK
Zoro #
G822702578
UPC #
810110831247
Country of Origin
China

Dimensions

Height
2.1 in
Width
4.3 in
inside Diameter
4 in
Length
4.3 in

Details

Color
White
Application
Indoor, Outdoor
Item
Recessed Lighting Kits
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
50,000 Hours
CRI
90
Watts
12 W
Dimmable
0-10V Dimmable
IC Rating
IC Rated
Damp/Wet Rating
Damp Rated
Includes
Light, Driver, Cutout Template
Standards
ETL, cETL
Housing Material
Aluminum
Lumens
960
Voltage
277 V
Finish
Matte

Description

Experience tailored lighting with the INFRIBITE LED Recessed Downlight Model IB-016-8-12W-10V. This 4-inch, 12-watt downlight shines with a robust 960 lumens, ideal for both intimate and vibrant settings while emphasizing energy efficiency. Its 5CCT selectable color temperatures range from a cozy 2700K to a crisp 5000K, accommodating any mood or style. Crafted with a high Color Rendering Index (CRI) of over 90, it ensures the truest colors and enhances the visual comfort of your space. The light's broad beam angle of 36 degrees illuminates extensively, suited for a myriad of applications. The wide voltage range AC120-277V compatibility and advanced 0-10V dimming functionality integrate effortlessly into existing lighting schemes, offering unmatched flexibility. Choose the INFRIBITE LED Downlight for an elegant lighting experience, marked by its adaptability and premium illumination quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.