Shop INFIBRITE
See all product information
Create Account
360 Degree Gimbal 4 Inch 5CCT Selectable White 12 Watt 1200LM Triac Dimmable LED Recessed, 12PK
- Mfr # IB-021-8-12W-WH-12PK
- Zoro # G622702556
product price:Â
$
151.99
/pk of 12, $12.67/ea
Free Shipping & Returns
Key Features
Lumens
1200
Voltage
120V
Length
4.33 in
Width
4.33 in
Height
1.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IB-021-8-12W-WH-12PK
- Zoro #
- G622702556
- UPC #
- 810110831865
- Country of Origin
- China
- Item
- Recessed Lighting Kits
- Lumens
- 1200
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Includes
- Light, Driver, Cutout Template
- Color
- White
- Finish
- Matte
- Standards
- ETL, cETL
- Watts
- 12 W
- Application
- Indoor
- Rated Life
- 50,000 hr
- Damp/Wet Rating
- Wet Rated
- CRI
- 80
- Housing Material
- Aluminum
- Dimmable
- Triac Dimmable
- IC Rating
- IC Rated
Dimensions
- Length
- 4.33 in
- Width
- 4.33 in
- Height
- 1.57 in
- inside Diameter
- 4 in
Description
Discover the advanced versatility of INFRIBITE's 4-inch LED Recessed Light, Model IB-021-8-12W-WH. This state-of-the-art lighting solution is designed to cater to both the aesthetic and functional needs of any space. It features a 90 degree tilt and 360 degree rotation capability, allowing you to direct light precisely where it is needed, making it perfect for highlighting artwork, accentuating architectural details, or enhancing workspace usability. This downlight offers five color temperature settings from a warm 2700K to a daylight-like 5000K, providing flexibility to create the desired ambiance in any setting. With a luminous output of 1200 lumens and consuming only 12 watts, it offers an optimal balance of brightness and energy efficiency. Rated for wet locations and certified by ETL, this light is built to perform reliably even in moist or outdoor environments, ensuring durability across a variety of applications. The Triac dimming function adds further convenience, allowing you to adjust the brightness to your preference, thereby enhancing the comfort and mood of your space. Backed by a 5-year limited warranty, the IB-021-8-12W-WH is not only an investment in efficient lighting but also in the longevity and sustainability of your lighting setup. Opt for this INFRIBITE fixture for unparalleled flexibility and performance in residential or commercial lighting projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.